Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Plantoflux AT-46 Oil 205LTR
By Fuchs
Order Code:
ZT1415571X
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/plantoflux-at-46-oil-205ltr/p/ZT1415571X
Add to quotation
View all Oils
Description
Rapidly biodegradable hydraulic oil. Synthetic and fire-resistant.
Specifications
Technical Information
Specifications for Plantoflux AT-46 Oil 205LTR
Size
205ltr
Features
Fire-resistant
Container Type
Barrel
MFR Part No.
600814151
For Use On
Hydraulics
Series
PLANTOFLUX AT-46
Product Type
Hydraulic Oil
Viscosity Grade
46
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome