0
1

Raw Linseed Oil 250ml BKFRLO250

Order Code: ZT1275419P

£7.29 Inc VAT (20%)
£8.3913% off
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%

Order by 2pm, get it Tomorrow

Description

The Blackfriar BKFRLO250 Raw Linseed Oil penetrates deep into wood, nourishing it from within. It is ideal for use on oak beams, cricket bats and bean canes and can also be used for softening putty, and as a lubricant for French Polish. For interior and exterior use. Application Method Brush. Size 250ml. Coverage 10m/L/Coat. Touch Dry Non-drying, product soaks into the wood. Recoatable 12 hours.

Specifications for Raw Linseed Oil 250ml BKFRLO250
  • MFR Part No.
    BF0820001F1
  • Size
    250ml
  • Type
    RAW
  • Oil Type
    Linseed Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome