1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Renep CGLP Slideway Oils
0
1
2

Renep CGLP Slideway Oils


2 Variants From
£99.99

Inc VAT (20%)

See 2 Product Variants
£99.99

Description

Renep CGLP are solvent raffinates that contain lubricity improvers and additives which reduce friction. These oils have a good EP performance, advanced formulation and are suitable for the use with ECOCOOL cutting fluids.

Features and Benefits
• Combats stick-slip and protects against corrosion
• Demulsifying properties
• Compatible with numerous water-miscible cutting fluids

See full description

Feature Attributes

Product Type:

Slideway Oil

Colour:

Dark Yellow

Food Safe:

No

Size:

20 L