Renolin ZAF 68B Hydraulic Oil 20LTR

Order Code: ZT1218133X

£89.99 Inc VAT (20%)

Currently unavailable

Description

The oils of the Renolin ZAF B range are zinc and ash free hydraulic oils HLP according to DIN 51 524, Part 2 with very good wear protection and load carrying capacity.

Specifications for Renolin ZAF 68B Hydraulic Oil 20LTR
  • MFR Part No.
    600662561
  • Features
    Wear Protection
  • Size
    20ltr
  • Standards Met
    DIN 51517-3:CLP
    DIN 51524-2:HLP
  • Viscosity
    8.7mm²/s at 100°C
    68mm²/s at 40°C
  • For Use On
    Compressors
  • Container Type
    Drum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome