SHC Cibus 32 HT Fully synthetic, High Performance Heat Transfer Oil Drum-M 208L

Order Code: ZT2813952S

£2,099.99 Inc VAT (20%)


Description

Mobil SHC Cibus 32 HT is a fully synthetic, high-performance heat transfer oil that is NSF H1 registered and approved for use in indirect, closed heat transfer systems in food processing applications. It is also certified according to ISO 22000 and complies with ISO 21469.

Key Features:

High viscosity index for excellent heat transfer performance
Wax-free for easy pumping and circulation
Low maintenance for extended operating life
Thermally stable for high-temperature operation
NSF H1 registered for food contact
Benefits:

Improved heat transfer efficiency
Reduced maintenance costs
Extended equipment life
Safe for food contact
Applications:

Closed heat transfer systems in food processing
Meat, fish, and beverage processing
Ready-to-eat and convenience foods
Animal food production

See full description
Specifications for SHC Cibus 32 HT Fully synthetic, High Performance Heat Transfer Oil Drum-M 208L
  • Material
    Synthetic
  • Container Type
    Drum
  • Product Type
    Heat Transfer Oil
  • Size
    208L
  • Standards Met
    NSF H1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome