Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Shredder Oil 473ml - 26226AC
By Rexel
Order Code:
ZT3528651S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/shredder-oil-473ml-26226ac/p/ZT3528651S
Add to quotation
View all Oils
Description
Rexel Shredder Oil 473ml 1760049
Specifications
Technical Information
Specifications for Shredder Oil 473ml - 26226AC
Product Type
Shredder Lubricant
Dimensions (W x D x H)
65x220x65mm
Weight
444g
Form
Liquid
Bottle Size
473ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome