Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Teak Oil 250ml - BF0760001F1
By Blackfriar
Order Code:
ZT1275435P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.45
6%
10 +
£7.91
12%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/teak-oil-250ml-bf0760001f1/p/ZT1275435P
Add to quotation
View all Oils
Description
The Blackfriar BKFTO250 Teak Oil comes in the following:Size: 250ml.
Tags:
#BulkDiscount
Specifications
Specifications for Teak Oil 250ml - BF0760001F1
MFR Part No.
BF0760001F1
Size
250ml
Oil Type
Teak Oil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome