Titan SYN MC 10W-40 Engine Oil 5LTR

Titan SYN MC 10W-40 Engine Oil 5LTR

Order Code: ZT1415573XCopy

£27.99 Inc VAT (20%)


Description

High performance semi-synthetic engine oil specially formulated for gasoline and diesel engines. It offers very good wear protection, protection against sludging, high functionality, very good viscosity-temperature behaviour and high shear stability that ensures all-season suitability even at severe operating conditions. Reliable cold starting and rapid oil circulation. Safe operation at all running conditions.

A complete oil change is recommended when converting to TITAN SYN MC SAE 10W-40.

See full description
Specifications for Titan SYN MC 10W-40 Engine Oil 5LTR
  • Features
    Wear Protection
  • Container Type
    Bottle
  • For Use On
    Engines
  • MFR Part No.
    600825515
  • Series
    TITAN SYN MC
  • Product Type
    Engine Oil
  • Colour
    Brown
  • Food Safe
    No
  • Base Oil
    Synthetic
  • Size
    5L