Trade Multi-Spray Universal Oil- 5060614975090

Order Code: ZT3953346S

£9.29 Inc VAT (20%)


Description

WRX Multi Spray
Product Description
High quality universal oil to lubricate, protect and clean parts of metal and plastic.

Application
Chains liable to light load
Fastenings
Locks
Tools
Garden Tools Machinery
Fasteners (screws, bolts and nuts) Motions
Pedals Hometrainer
Skeelers, Skates, Skateboards
Product Characteristics
Good penetrating properties

Moisture repellent

Removes oil, grease, wax, underbody coating and tar

Cleansing effect

Corrosion preventive

Directed jetspray

After cleaning, a protective film remains

Physical and Chemical Characteristics
Contents : 400 ml

Basis : Mineral Oil

VOC-content : Approximately 82% w/w 7

Colour : Transparent light brown

Scent : Vanilla

Relative density at 20°C : 0, 80 g/ml

Yield : 1, 98 g/sec

Vapour pressure at 20°C : 3 to 4 bar

Temperature resistant : -50°C to +200 °C

Usage
Before use, carefully read the directions on the packaging and act accordingly
The aerosol should have room temperature.
Best processing temperature 5 to 30°C.
Before use, shake the aerosol.

Apply multi spray in the desired quantity.
The optimum lubrication is obtained after evaporation of the solvent.

See full description
Specifications for Trade Multi-Spray Universal Oil- 5060614975090
  • Colour
    Transparent light brown
  • Container Type
    Aerosol
  • Product Type
    Universal Oil