Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax ATF DX III MV - 1L - 15F176
By Castrol
Order Code:
ZT3681234S
£13.49
Inc VAT (20%)
£13.99
3.5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
13.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-atf-dx-iii-mv-1l-15f176/p/ZT3681234S
Add to quotation
View all Oils
Description
TRANSMAX ATF DX III MV - 1L 15F176
Specifications
Specifications for Transmax ATF DX III MV - 1L - 15F176
Product Type
Oils Transmission
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome