Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax Axle EPX 80W-90 - 1L
By Castrol
Order Code:
ZT5576583S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.44
5%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-axle-epx-80w-90-1l/p/ZT5576583S
Add to quotation
View all Oils
Description
TRANSMAX AXLE EPX 80W-90 (1L) 15F1BA 15F1BA
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Transmax Axle EPX 80W-90 - 1L
Product Type
Oils Transmission
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome