Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax LS ll 75W-140 - 1L - 15F1E2
By Castrol
Order Code:
ZT3681290S
£25.99
Inc VAT (20%)
£26.99
3.5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-ls-ll-75w-140-1l-15f1e2/p/ZT3681290S
Add to quotation
View all Oils
Description
TRANSMAX LS LL 75W-140 - 1L 15F1E2
Specifications
Specifications for Transmax LS ll 75W-140 - 1L - 15F1E2
Product Type
Oils Transmission
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome