Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax LS Z 85W-90 - 1L15F109
By Castrol
Order Code:
ZT4807025S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-ls-z-85w-90-1l15f109/p/ZT4807025S
Add to quotation
View all Oils
Description
CASTROL TRANSMAX LS Z 85W-90 - 1L
Tags:
#ReducedPrice
Specifications
Specifications for Transmax LS Z 85W-90 - 1L15F109
Product Type
Oils Transmission
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome