Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax Manual EP 80W 1L Oil- 15F13C
By Castrol
Order Code:
ZT4158029S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.59
4%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-manual-ep-80w-1l-oil-15f13c/p/ZT4158029S
Add to quotation
View all Oils
Description
TRANSMAX MANUAL EP 80W - 1L 15F13C
Tags:
#BulkDiscount
Specifications
Specifications for Transmax Manual EP 80W 1L Oil- 15F13C
Product Type
Oils Transmission
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome