Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax Manual MV 75W-90 1L Oil - 15F16B
By Castrol
Order Code:
ZT4158120S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-manual-mv-75w-90-1l-oil-15f16b/p/ZT4158120S
Add to quotation
View all Oils
Description
TRANSMAX MANUAL MV 75W-90 - 1L 15F16B
Specifications
Specifications for Transmax Manual MV 75W-90 1L Oil - 15F16B
Product Type
Oils Transmission
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome