Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax Manual MV 75W-90 20L - 15D80F
By Castrol
Order Code:
ZT5363177S
£329.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
329.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-manual-mv-75w-90-20l-15d80f/p/ZT5363177S
Add to quotation
View all Oils
Description
Transmax Manual MV 75W-90 20L - 15D80F
Specifications
Specifications for Transmax Manual MV 75W-90 20L - 15D80F
Volume
20L