Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax Universal 75W-90 20L - 15D719
By Castrol
Order Code:
ZT5363168S
£299.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
299.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-universal-75w-90-20l-15d719/p/ZT5363168S
Add to quotation
View all Oils
Description
Transmax Universal 75W-90 20L - 15D719
Specifications
Specifications for Transmax Universal 75W-90 20L - 15D719
Product Type
Universal 75W-90
Volume
20L