Ultimate Furniture Oil


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Cuprinol Ultimate Furniture Oil has a special formulation that provides longer-lasting protection than traditional Teak Oil and works in 3 ways prepares, colours and enhances. With added wax for superior water repellence, protecting it from the weather. Oils penetrate to replace the natural oils lost through weathering. The natural clear or lightly tinted colours enhance the grain pattern and appearance. Regular application will help prevent the wood from greying and maintain the original appearance of your garden furniture. Suitable for teak and other hardwood. One litre covers up to 24m in one coat. Apply two light coats with a brush or rag, allowing the first coat to penetrate the wood before applying a second coat. Allow 24 hours to dry thoroughly before use. Drying times can vary depending on the nature of the surface and the weather conditions.

Feature Attributes

Oil Type:
Furniture Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome