Wagner Nst 68 Oil, 20ltr

Order Code: ZT3926279S

£129.99 Inc VAT (20%)


Description

Wagner NST oil is a high performing slideway oil with excellent tackiness properties.

Features and Benefits
• Outstanding demulsibility
• Resistant to high pressure splashing of cutting fluids which are water based
• Formulated to protect against corrosion and wear
• Formulated to provide frictional properties which are outstanding
• Compatible with metalworking fluids which are water based

See full description
Specifications for Wagner Nst 68 Oil, 20ltr
  • Container Type
    Bottle
  • Size
    20L
  • Viscosity
    68
  • MFR Part No.
    2635521/032
  • Series
    WAGNER NST 68
  • For Use On
    Machinery
  • Product Type
    Slideway Oil
  • Standards Met
    ANSI/AGMA 9005-E02
    DIN 51517-3 CLP
  • Viscosity Grade
    68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome