Worktop Oil 500ml RUSWTO500

Order Code: ZT1291947P

£14.99 Inc VAT (20%)


Description

Rustins Quick Dry Worktop Oil is a unique water-borne blend of natural plant oils and other special ingredients to nourish and protect all types of indoor timber. The oil dries to a low gloss sheen. It is a quick drying wooden work surface treatment, leaving a durable and water-resistant seal which is not vulnerable to scratching or chipping . Rustins Worktop Oil is low odour, food safe and conforms to the Toys (Safety) Regulations 1995, BSEN71 Part 3. One litre covers approximately 13m per coat. It is touch dry within one hour and can be recoated within three hours depending on temperature and humidity. Rustins Worktop Oil. Size 500ml.

See full description
Specifications for Worktop Oil 500ml RUSWTO500
  • MFR Part No.
    WOIL500
  • Size
    500ml
  • Oil Type
    Worktop Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome