GRE-1/8 - 10351 Valve Accessories

Order Code: ZT5374353S

£25.99 Inc VAT (20%)


Description

Exhaust Air Flow Control Valve Gre-1/8 with Sintered Metal Silencer. Valve Function=Sound pressure control function, Pneumatic Connection, Port 1=G1/8, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded, Standard Nominal Flow Rate In Flow Control Direction=520 L/Min, Festo

Specifications for GRE-1/8 - 10351 Valve Accessories
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Pneumatics and Vacuum