Two Hand Control Unit - 083-624

Two Hand Control Unit - 083-624

Order Code: ZT5375641S

£2,199.99 Inc VAT (20%)


Description

Two Hand Control Unit, 2 Push Button Actuation, 6mm Inlet Size, Aluminium, Nitrile Seal, Working Temperature -10┬░C to +60┬░C, Maximum Working Pressure 8, bar, AZ Pneumatica

Specifications for Two Hand Control Unit - 083-624
  • Material
    Aluminium
  • Product Type
    Pneumatics and Vacuum