Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
2in Clamp 2in Female NPT - 22MPB-2
By JAYMAC
Order Code:
ZT5385479S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/2in-clamp-2in-female-npt-22mpb-2/p/ZT5385479S
Add to quotation
View all Pipe & Tube Clamps
Description
2" NPT Female, Hygienic Clamp Fitting, Adaptor, 2" Clamp Size, Length 39mm, Stainless Steel, Jaymac
Specifications
Technical Information
Specifications for 2in Clamp 2in Female NPT - 22MPB-2
Product Type
Industrial
Material
Stainless Steel
Length
39mm