Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
3in HD Single Pin Clamp - 13MHH-3
By JAYMAC
Order Code:
ZT5373994S
£37.99
Inc VAT (20%)
£40.99
7% off
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/3in-hd-single-pin-clamp-13mhh-3/p/ZT5373994S
Add to quotation
View all Pipe & Tube Clamps
Description
Hygienic Clamp Fitting, Heavy Duty Single Pin Clamp, 3" Clamp Size, Stainless Steel, Jaymac
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3in HD Single Pin Clamp - 13MHH-3
Product Type
Industrial
Material
Stainless Steel