Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Plumbing Accessories
/
Pipe & Tube Clamps
54mm OD Double Munsen Ring Brass - EPS-MRBSP54D-S
By FT Pro
Order Code:
ZT5413719S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
2 working days
Add to quotation
View all Pipe & Tube Clamps
Description
1/4" BSP Parallel Female x 54mm Outside Diameter, Double Munsen Ring, Pipe Clip, Brass, FT Pro
Tags:
#BulkDiscount
Specifications
Specifications for 54mm OD Double Munsen Ring Brass - EPS-MRBSP54D-S
Product Type
Industrial
Housing Material
Brass
Material
Brass
Outside Diameter
54mm
Thread Gender
Female
Thread Type
BSPP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome