Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Pipe Clamp Industrial 15mm Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4978758S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/pipe-clamp-industrial-15mm-hot-dipped-galvanised/p/ZT4978758S
Add to quotation
View all Pipe & Tube Clamps
Description
Unistrut PIPE CLAMP INDUSTRIAL 15MM HOT DIPPED GALVANISED Industrial Pipe Clamps PS0153
Tags:
#BulkDiscount
Specifications
Specifications for Pipe Clamp Industrial 15mm Hot Dipped Galvanised
Shape
Cap bracket
Nominal diameter
1/2 inch (15)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome