Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Pipe Clip White 40mm
By Davant
Order Code:
ZT4956325S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/pipe-clip-white-40mm/p/ZT4956325S
Add to quotation
View all Pipe & Tube Clamps
Description
Davant Pipe Clip White 40mm 119724
Tags:
#BulkDiscount
Specifications
Specifications for Pipe Clip White 40mm
Colour
White
Product Type
Pipe Clip
Size
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome