Inc VAT (20%)
This range of Pipe Clips is designed to secure pipeline in place against walls. Always maintain a distance of 400mm between fittings and pipe clips. Pipes should be supported between 600mm to 800mm. Designed for use with John Guest®'s push-fit system.
Features and Benefits
• Simple yet effective way of securing pipes for safety and general tidiness
• Available in a range of sizes to suit your needs
• Manufactured from durable polypropylene to ensure maximum durability
Typical Applications
• Plumbing
• Pneumatics
• Automotive
Notes
• Working Temperature Range
• Minimum Working Temperature -20°C
• Maximum Working Temperature +70°C
• Working Pressure
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
• Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1in. Plastic threads: N/A. Metal threads: N/A
Product Type:
Pipe Clips
Material:
Polypropylene
Surface Treatment:
Plain