Size 1 Short Swivel Inline Tee - PCLAMPS-148-1

Order Code: ZT5429455S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

26.9mm Outside Diameter A, Pipeclamp Handrail System, Short Swivel In-line (148) , Tee, 20mm Nominal Bore A, Pipe Clamp Size 1, Iron, FT Pro

Specifications for Size 1 Short Swivel Inline Tee - PCLAMPS-148-1
  • Outside Diameter A
    26.9mm
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    20mm
  • Pipe Clamp Size A
    1mm
  • Material
    Iron