Size 1 Swivel Locating Flange - PCLAMPS-169-1

Order Code: ZT5429968S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

26.9mm Outside Diameter A, Pipeclamp Handrail System, Swivel (169) , Locating Flange, 20mm Nominal Bore A, Pipe Clamp Size 1, Iron, FT Pro

Specifications for Size 1 Swivel Locating Flange - PCLAMPS-169-1
  • Outside Diameter A
    26.9mm
  • Product Type
    Compressed Air and Ring Main
  • Material
    Iron
  • Nominal Bore A
    20mm
  • Pipe Clamp Size A
    1mm