Size 2 90DEG. Corner Swivel - PCLAMPS-168-2

Order Code: ZT5429853S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

33.7mm Outside Diameter A x 33.7mm Outside Diameter B, Pipeclamp Handrail System, 90┬░ Corner Swivel (168) , 25mm Nominal Bore A x 25mm Nominal Bore B, Pipe Clamp Size 2, Iron, FT Pro

Specifications for Size 2 90DEG. Corner Swivel - PCLAMPS-168-2
  • Material
    Iron
  • Outside Diameter B
    33.7mm
  • Nominal Bore A
    25mm
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter A
    33.7mm
  • Pipe Clamp Size A
    2mm
  • Pipe Clamp Size B
    2mm
  • Nominal Bore B
    25mm