Size 2 Swivel Locating Flange - PCLAMPS-169-2

Order Code: ZT5430012S

£30.99 Inc VAT (20%)
£31.993% off
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

33.7mm Outside Diameter A, Pipeclamp Handrail System, Swivel (169) , Locating Flange, 25mm Nominal Bore A, Pipe Clamp Size 2, Iron, FT Pro

Specifications for Size 2 Swivel Locating Flange - PCLAMPS-169-2
  • Pipe Clamp Size A
    2mm
  • Material
    Iron
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    25mm
  • Outside Diameter A
    33.7mm