Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Size 20 Stainless Steel Worm Drive 13-20mm (For Use with Cbr 09) - SSHG 020
By B&D
Order Code:
ZT4187321S
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 - 9
£6.23
4%
10 - 19
£5.97
8%
20 - 49
£5.71
12%
50 +
£5.45
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/size-20-stainless-steel-worm-drive-13-20mm-for-use-with-cbr-09-sshg-020/p/ZT4187321S
Add to quotation
View all Pipe & Tube Clamps
Description
SIZE 20 STAINLESS STEEL WORM DRIVE 13-20MM (FOR USE WITH CBR 09)
Tags:
#BulkDiscount
Specifications
Specifications for Size 20 Stainless Steel Worm Drive 13-20mm (For Use with Cbr 09) - SSHG 020
Material
Stainless Steel
Product Type
Worm Drive
Size
20
Size Range
13-20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome