Size 3 Female Swivel - PCLAMPS-173F-3

Order Code: ZT5429840S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

42.4mm Outside Diameter A, Pipeclamp Handrail System, Female (173F) , Swivel, 32mm Nominal Bore A, Pipe Clamp Size 3, Iron, FT Pro

Specifications for Size 3 Female Swivel - PCLAMPS-173F-3
  • Pipe Clamp Size A
    3mm
  • Outside Diameter A
    42.4mm
  • Nominal Bore A
    32mm
  • Material
    Iron
  • Product Type
    Compressed Air and Ring Main