Size 3 Swivel Locating Flange - PCLAMPS-169-3

Order Code: ZT5430025S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

42.4mm Outside Diameter A, Pipeclamp Handrail System, Swivel (169) , Locating Flange, 32mm Nominal Bore A, Pipe Clamp Size 3, Iron, FT Pro

Specifications for Size 3 Swivel Locating Flange - PCLAMPS-169-3
  • Nominal Bore A
    32mm
  • Pipe Clamp Size A
    3mm
  • Outside Diameter A
    42.4mm
  • Product Type
    Compressed Air and Ring Main
  • Material
    Iron