Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Size 30 Stainless Steel Worm Drive 22-30mm (For Use with Cbr 19) - SSHG 030
By B&D
Order Code:
ZT4186756S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/size-30-stainless-steel-worm-drive-22-30mm-for-use-with-cbr-19-sshg-030/p/ZT4186756S
Add to quotation
View all Pipe & Tube Clamps
Description
SIZE 30 STAINLESS STEEL WORM DRIVE 22-30MM (FOR USE WITH CBR 19)
Tags:
#BulkDiscount
Specifications
Specifications for Size 30 Stainless Steel Worm Drive 22-30mm (For Use with Cbr 19) - SSHG 030
Material
Stainless Steel
Size
30
Product Type
Worm Drive
Size Range
22-30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome