Size 4 90DEG. Corner Swivel - PCLAMPS-168-4

Order Code: ZT5429801S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

48.3mm Outside Diameter A x 48.3mm Outside Diameter B, Pipeclamp Handrail System, 90┬░ Corner Swivel (168) , 40mm Nominal Bore A x 40mm Nominal Bore B, Pipe Clamp Size 4, Iron, FT Pro

Specifications for Size 4 90DEG. Corner Swivel - PCLAMPS-168-4
  • Material
    Iron
  • Nominal Bore A
    40mm
  • Outside Diameter A
    48.3mm
  • Nominal Bore B
    40mm
  • Pipe Clamp Size B
    4mm
  • Outside Diameter B
    48.3mm
  • Pipe Clamp Size A
    4mm
  • Product Type
    Compressed Air and Ring Main