Size 4 Offset Swivel Tee - PCLAMPS-147-4

Order Code: ZT5429415S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

48.3mm Outside Diameter A, Pipeclamp Handrail System, Offset Swivel (147) , Tee, 40mm Nominal Bore A, Pipe Clamp Size 4, Iron, FT Pro

Specifications for Size 4 Offset Swivel Tee - PCLAMPS-147-4
  • Nominal Bore A
    40mm
  • Product Type
    Compressed Air and Ring Main
  • Pipe Clamp Size A
    4mm
  • Outside Diameter A
    48.3mm
  • Material
    Iron