Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Size 50 Stainless Steel Worm Drive 35-50mm (For Use with Cbr 32) - SSHG 050
By B&D
Order Code:
ZT4186799S
£6.99
Inc VAT (20%)
£7.99
12.5% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/size-50-stainless-steel-worm-drive-35-50mm-for-use-with-cbr-32-sshg-050/p/ZT4186799S
Add to quotation
View all Pipe & Tube Clamps
Description
SIZE 50 STAINLESS STEEL WORM DRIVE 35-50MM (FOR USE WITH CBR 32)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Size 50 Stainless Steel Worm Drive 35-50mm (For Use with Cbr 32) - SSHG 050
Product Type
Worm Drive
Size
50
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome