Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Slope Range Socket Cross 4 - 1 0 Degree Size 3 - 219-3
By FT Pro
Order Code:
ZT5384478S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/slope-range-socket-cross-4-1-0-degree-size-3-219-3/p/ZT5384478S
Add to quotation
View all Pipe & Tube Clamps
Description
42.4mm Outside Diameter, Pipe Clamp Size 3 Slope Range Socket Cross, FT Pro
Tags:
#BulkDiscount
Specifications
Specifications for Slope Range Socket Cross 4 - 1 0 Degree Size 3 - 219-3
Outside Diameter A
42.4mm
Product Type
Compressed Air and Ring Main
Pipe Clamp Size A
3mm