Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Snap on Pipe Clip 22mm Pack of 6
By Securplumb
Order Code:
ZT4946813S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
3.69
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/snap-on-pipe-clip-22mm-pack-of-6/p/ZT4946813S
Add to quotation
View all Pipe & Tube Clamps
Description
Securplumb Snap On Pipe Clip 22mm Pack 6 106494
Tags:
#BulkDiscount
Specifications
Specifications for Snap on Pipe Clip 22mm Pack of 6
Pack Quantity
6
Size
22mm
Product Type
Pipe Clip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome