1.1/2inX1inX1.1/2in BSP Unequal Tee Galvanised - EE-MI130-112-1

Order Code: ZT5411704S

£20.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female x 1" BSP Parallel Female, Malleable Iron Pipe Fitting, Galvanised, Unequal Tee, Reducing on Branch, Fig. 130, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for 1.1/2inX1inX1.1/2in BSP Unequal Tee Galvanised - EE-MI130-112-1
  • Thread Size A
    1.1/2in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    1in