Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
10mm x 3/8" BSPT Male 90 Elbow Pushfit - 2019-5236
By B&D
Order Code:
ZT4186921S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/10mm-x-3-8th-inch-bspt-male-90-elbow-pushfit-2019-5236/p/ZT4186921S
Add to quotation
View all Pipe Fittings
Description
10MM x 3/8" BSPT MALE 90 ELBOW PUSHFIT
Tags:
#BulkDiscount
Specifications
Specifications for 10mm x 3/8" BSPT Male 90 Elbow Pushfit - 2019-5236
Product Type
Pushfit
Diameter
10mm
Thread Size
3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome