Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
10mm x 1/2" BSPT Male Pushfit - 2019-5061
By B&D
Order Code:
ZT4187434S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/10mm-x-half-inch-bspt-male-pushfit-2019-5061/p/ZT4187434S
Add to quotation
View all Pipe Fittings
Description
10MM x 1/2" BSPT MALE PUSHFIT
Tags:
#BulkDiscount
Specifications
Specifications for 10mm x 1/2" BSPT Male Pushfit - 2019-5061
Product Type
Male Pushfit
Thread Type
BSPT
Thread Size
1/2in
Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome