Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
10mm x 1/4" BSPT Male 90 Elbow Pushfit - 2019-5228
By B&D
Order Code:
ZT4186836S
£5.39
Inc VAT (20%)
£6.39
15.5% off
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/10mm-x-quarter-inch-bspt-male-90-elbow-pushfit-2019-5228/p/ZT4186836S
Add to quotation
View all Pipe Fittings
Description
10MM x 1/4" BSPT MALE 90 ELBOW PUSHFIT
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 10mm x 1/4" BSPT Male 90 Elbow Pushfit - 2019-5228
Thread Size
1/4in
Thread Type
BSPT
Diameter
10mm
Product Type
Pushfit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome