Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
10mm x 1/4" BSPT Male Pushfit - 2019-5046
By B&D
Order Code:
ZT4187403S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/10mm-x-quarter-inch-bspt-male-pushfit-2019-5046/p/ZT4187403S
Add to quotation
View all Pipe Fittings
Description
10MM x 1/4" BSPT MALE PUSHFIT
Tags:
#BulkDiscount
Specifications
Specifications for 10mm x 1/4" BSPT Male Pushfit - 2019-5046
Diameter
10mm
Thread Type
BSPT
Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome