Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
115mm Internal Ogee 65mm Dropend
By Hargreaves Foundry Premier Rainwater
Order Code:
ZT5359888S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/115mm-internal-ogee-65mm-dropend/p/ZT5359888S
Add to quotation
View all Pipe Fittings
Description
Cast Iron Rainwater System (Primed)
Tags:
#BulkDiscount
Specifications
Specifications for 115mm Internal Ogee 65mm Dropend
Material
Cast Iron
Length
115mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome