Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
125mm External Plain Half-Round 75mm Dropend
By Hargreaves Foundry Premier Rainwater
Order Code:
ZT5359876S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/125mm-external-plain-half-round-75mm-dropend/p/ZT5359876S
Add to quotation
View all Pipe Fittings
Description
Cast Iron Rainwater System (Primed)
Tags:
#BulkDiscount
Specifications
Specifications for 125mm External Plain Half-Round 75mm Dropend
Diameter
125mm
Material
Cast Iron
Type
External Plain Half-Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome