Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
12mm Equal Tee Pushfit - 2019-8438
By B&D
Order Code:
ZT4186953S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/12mm-equal-tee-pushfit-2019-8438/p/ZT4186953S
Add to quotation
View all Pipe Fittings
Description
12MM EQUAL TEE PUSHFIT
Tags:
#BulkDiscount
Specifications
Specifications for 12mm Equal Tee Pushfit - 2019-8438
Type
Equal Tee
Size
12mm
Product Type
Equal Tee Pushfit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome