Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
12mm X x 1/4" BSPT Male 90 Elbow Pushfit - 2019-5251
By B&D
Order Code:
ZT4186948S
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 +
£6.76
6%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
7.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/12mm-x-x-quarter-inch-bspt-male-90-elbow-pushfit-2019-5251/p/ZT4186948S
Add to quotation
View all Pipe Fittings
Description
12MM X x 1/4 BSPT MALE 90 ELBOW PUSHFIT
Tags:
#BulkDiscount
Specifications
Specifications for 12mm X x 1/4" BSPT Male 90 Elbow Pushfit - 2019-5251
Thread Type
BSPT
Thread Size
1/4in
Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome